Lennox
Filter, 20" x 26" x 5"
- Zoro #: G2081663
- Mfr #: X8788
Hover or click to zoom Tap to zoom
Key Features
- Item: Filter, 20" x 26" x 5"
- Fits Brand: Lennox
- For Use With Mfr. Model Number: X8785
- Product Type: Filter, 20" x 26" x 5"
$277.62
Subtotal: $277.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lennox #X8788 Specifications
- Zoro #: G2081663
- Mfr #: X8788
- Item: Filter, 20" x 26" x 5"
- Fits Brand: Lennox
- For Use With Mfr. Model Number: X8785
- Product Type: Filter, 20" x 26" x 5"
- Country of Origin (subject to change): Mexico
Description
Filter, 20 In. x 26 In. x 5 In., For Use With Mfr. Model Number X8785, Fits Brand Lennox
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Lennox #X8788
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENNOX Fan Motor, 1.5 HP, 208/230V, 1-Phase 72L08
- LENNOX Inducer Draft Assembly 19J04
- LENNOX Burner Assembly, 3 Tubes 58L67
- LENNOX Pressure Switch, 2-1/2" SPST 58H30
- LENNOX Pressure Switch 24W97
- LENNOX Pressure Switch, 0.1" SPST 15M20
- LENNOX Heat Exchanger 17L62
- LENNOX Heat Exchanger 53L58
- LENNOX High Heat, Aluminum Heat Exchanger 33M14
- MCDONNELL & MILLER Valve Assembly 310472
- FASCO Water Heater Draft Inducer, 3000 rpm W9
- Lennox Cooling Equipment Relays