
Motor, 460V3Ph, 1Hp, 1140Rpm, Ccw, Le60L25, 1 HP HP, 56 Frame, 460 VAC 3 Ph 60 Hz Voltage
Mfr # 60L25
Zoro # G6462832
product price:Â $1,281.99
/ea
Free Shipping & Returns
Key Features
HP
1 HP
Nameplate RPM
1140 RPM
Voltage
460 VAC 3 Ph 60 Hz
Frame
56
Phase
3 Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60L25
Zoro #
G6462832
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
3.3 in
Details
Item
Motor,460V3Ph,1Hp,1140Rpm,Ccw,Le60L25
HP
1 HP
Nameplate RPM
1140 RPM
Voltage
460 VAC 3 Ph 60 Hz
Frame
56
Phase
3 Phase
Rotation
CCWLE
Motor Mounting Position
Vertical
Motor Type
3 Phase
Description
Motor,460V3Ph,1Hp,1140Rpm,Ccw,Le60L25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.