Shop All Cooling Equipment Relays
Lennox
Vent Motor Assembly, 120V, 3000 rpm
Mfr # 43K30
Zoro # G2079563
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shaded Pole
- Hz 60 hz
- HP 0.017 HP
- Fits Brand Lennox
- For Use With Mfr. Model Number UHPA090AE-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 43K30
- Zoro # G2079563
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Vent Motor Assembly, 120V, 3000 rpm |
Type | Shaded Pole |
Hz | 60 hz |
HP | 0.017 HP |
Fits Brand | Lennox |
For Use With Mfr. Model Number | UHPA090AE-5 |
Description
Vent Motor Assembly, 120V, 3000 rpm, For Use With Mfr. Model Number UHPA090AE-5, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover (P-400)
- DAYTON Hydronic Unit Heater, 14-5/8" H, 395 cfm (5PV31)
- QMARK Touch Pad Bezel Assembly (1016-11199-000)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.022024)
- LENNOX Blower Housing (38K30)
- LENNOX Pressure Switch, 61/64" SPST (51W91)
- LENNOX Burner Assembly, 4 Tubes (58L68)
- LENNOX Filter (X6670)
- LENNOX Motor, 1.5 HP, 1725 rpm, 115/230V, 1-Phase (49K81)
- LENNOX Draft Inducer Assembly (47M55)
- LENNOX Ignition Fan Control Board (12W64)
- Lennox Cooling Equipment Relays