3636LPG 36 x 36 in. 2XL Washable Pet Pad - Green Plaid

  • Mfr # 3636LPG
  • Zoro # G503870732
product price: 
$
48.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3636LPG
Zoro #
G503870732
UPC #
23998120413
Country of Origin
China

Description

XXL Washable Pet Pad - Green Plaid (36"x36") Lennypads are an economical and environmental alternative to disposable potty pads, towels, and newspaper. One washable, reusable Lennypad replaces 100's of disposable potty pads. The quick wicking surface allows rapid drying which keeps your pet dry, comfortable, and clean. Lennypads are designed with an Ultra absorbent soaker layer allowing for maximum volumes of liquid. Keep surfaces dry and clean with the commercial-grade, leak-proof barrier. Start making your wallet fuller, your home cleaner, your pet more comfortable and the Earth healthier. Lennypads are also perfect for crate liners or whelping box liners. Lennypads are proudly made in the USA with your pet's health and comfort in mind. Start loving washable. Start loving Lennypads.

Specifications
  • Color: Green Plaid
  • Size: 2XL - 36 x 36 in.
  • Weight: 1.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews