Shop LENOX
See all product information
Create Account
9-3/8 in x 10 TPI Reciprocating Saw Blade Set, LENOX, 50 PK
- Mfr # 22753OSB810R
- Zoro # G6638829
product price:Â
$
117.99
/pk of 50, $2.36/ea
Free Shipping & Returns
Key Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Height
3/4 in
Number of Cutting Edges
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22753OSB810R
- Zoro #
- G6638829
- UPC #
- 082472227536
- Country of Origin
- United States
- Item
- Reciprocating Saw Blade
- Teeth per Inch
- 10
- Material
- Bi-Metal
- Tip Material
- Bi-Metal
- Back Style
- Tapered
- Number of Cutting Edges
- 1
- Application
- General Purpose
- Shank
- 1/2" Universal
- For Use With Saw Type
- Reciprocating Saws
- Materials Cut
- Ferrous Metals
- Cutting Edge Style
- Rigid for Straight Cuts
- Blade Material
- Bi-Metal
- Primary Material Application
- General Purpose
- Compatible Product Type
- Reciprocating Saw
- For Workpiece Material
- Ferrous Metal
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 9-3/8 in
- Height
- 3/4 in
- Blade Length
- 8 in
- Cut Width
- 0.05 in
- Overall Thickness
- 0.05 in
- Overall Length
- 8 in
- Cut Width - Maximum
- 0.05 in
- Overall Width
- 3/4 in
- Wire Rope Length
- 8 in
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Ferrous Metals, Blade Length 8 in, Teeth per Inch 10, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.