Shop LENOX
See all product information
Create Account
Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 4/6 TPI, Bi-Metal, 0.035" Thick
Mfr # 39514CLB103315
Zoro # G6875504
product price:Â
$
71.29
/ea
Key Features
Length
10 ft. 10-1/2"
Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39514CLB103315
- Zoro #
- G6875504
- UPC #
- 082472395143
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 10 ft. 10-1/2"
- Width
- 1"
- Thickness
- 0.035"
- Overall Width
- 1 in
- Overall Length
- 10 ft 10-1/2 in
- For Material Thickness
- 1/4 in to 3/4 in
- For Material Width
- 3/4 in to 2 in
- Blade Thickness
- 0.035 in
- Blade Length
- 10 ft 10-1/2 in
- Blade Width
- 1 in
- Blade Length Group
- 10 ft to 10 ft 11 in
- For Material Width - Minimum
- 3/4 in
- For Material Width - Maximum
- 2 in
- For Material Thickness - Maximum
- 3/4 in
- Overall Thickness
- 0.035 in
- For Material Thickness - Minimum
- 1/4 in
- Wire Rope Length
- 10 ft 10-1/2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.