Lenox
Band Saw Blade, 10 ft. 2-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7836641
- Mfr #: 1784512
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$49.29
Subtotal: $49.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1784512 Specifications
- Zoro #: G7836641
- Mfr #: 1784512
- UPC #: 781303045126
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 2-1/2 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- For Material Thickness: 1/4 in to 5/8 in
- Blade Thickness: 0.025 in
- Blade Width: 1/4 in
- Cutting Edge Style: Hook
- Blade Length: 10 ft 2-1/2 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1 in to 2 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 2-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1784512
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. 2-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1790434
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1772464
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1778088
- LENOX Band Saw Blade, 13 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 88862D2B134215
- LENOX Band Saw Blade, 10 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 81137D2B103250
- LENOX Band Saw Blade, 8 ft. 4-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1777455
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- LENOX Band Saw Blade, CM 12 8X1 1/4 .042 3STPTR CM19152CL12667
- LENOX Band Saw Blade, Versa Pro, 17.6" x 1-1/2" 2030590
- SUPERCUT 144-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 253115
- SUPERCUT 162-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 201451
- Lenox Power Saw Blades