Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. 9-3/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series
Mfr # 1851978
Zoro # G7828488
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1851978
- Zoro # G7828488
- UPC # 781303141101
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 9-3/8" |
Width | 1" |
Blade Length | 10 ft 9-3/8 in |
Blade Width | 1 in |
For Material Width | 3/4 in to 2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 9-3/8 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- STARRETT Band Saw Blade, 13 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-04)
- OLFA Snap-Off Utility Knife Snap-Off, 7 1/2 in L (XH-1)
- LENOX Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1851430)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792748)
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1865879)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1765798)
- LENOX Diemaster 2 Band Saw Blades & Accessory (351924214)
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1852263)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-100')
- Lenox Power Saw Blades