Lenox
Band Saw Blade, 14 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7943647
- Mfr #: 1792748
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
$86.98
9% off
$78.29
Subtotal: $78.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1819430
- LENOX Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852122
- LENOX Band Saw Blade, 14 ft. 1-1/4" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1859774
- LENOX Band Saw Blade, 16 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793133
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 15852D2B72360
- LENOX Band Saw Blade, 29 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1806592
- LENOX Band Saw Blade, 11 ft. 1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1843362
- LENOX Band Saw Blade, 10 ft. 4-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 19219D2B103160
- LENOX Band Saw Blade, 12 ft. 7-1/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1776565
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBAR14 -7'9
- MORSE Band Saw Blade, 7 ft. 9" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal ZWED035C1014M42-7' 9
- Lenox Power Saw Blades