Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, Bi-Metal, 0.035" Thick
Mfr # 79653CLB103050
Zoro # G3212377
product price:Â $52.99
/eaKey Features
Length
10 ft.
Width
1"
Teeth per Inch
8/12
Thickness
0.035"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
79653CLB103050
Zoro #
G3212377
UPC #
082472796537
Country of Origin
United States
Dimensions
Length
10 ft.
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
10 ft
For Material Thickness
1/8 in to 1/4 in
Blade Length
10 ft
Blade Width
1 in
For Material Width
1/2 in to 3/4 in
Blade Thickness
0.035 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Thickness - Maximum
1/4 in
For Material Width - Maximum
3/4 in
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
1/2 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.