Band Saw Blade, 11 ft. 1-7/8 in L, 1/2" W, 8/12 TPI, Bi-Metal, 0.025" Thick
Mfr # 47615D2B113400
Zoro # G7849600
product price:Â $56.99
/eaKey Features
Width
1/2"
Teeth per Inch
8/12
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
47615D2B113400
Zoro #
G7849600
UPC #
082472476156
Country of Origin
United States
Dimensions
Length
11 ft. 1-7/8 in
Width
1/2"
Thickness
0.025"
Overall Length
11 ft 1-7/8 in
Overall Width
1/2 in
Blade Width
1/2 in
Blade Thickness
0.025 in
For Material Thickness
1/8 in to 1/4 in
Blade Length
11 ft 1-7/8 in
For Material Width
1/2 in to 3/4 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Thickness - Maximum
1/4 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
3/4 in
Overall Thickness
0.03 in
For Material Thickness - Minimum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 1-7/8 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.