Shop LENOX
See all product information
Create Account
Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, Bi-Metal, 0.042" Thick
Mfr # 94743QPB113505
Zoro # G6548385
product price:Â
$
87.79
/ea
Key Features
Length
11 ft. 6"
Width
1-1/4"
Teeth per Inch
2/3
Thickness
0.042"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94743QPB113505
- Zoro #
- G6548385
- UPC #
- 082472947434
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 11 ft. 6"
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Width
- 1 1/4 in
- Overall Length
- 11 ft 6 in
- Blade Width
- 1 1/4 in
- Blade Length
- 11 ft 6 in
- For Material Width
- 5 in to 10 in
- Blade Thickness
- 0.042 in
- For Material Thickness
- 1 in to 2-1/2 in
- Blade Length Group
- 11 ft to 11 ft 11 in
- Overall Thickness
- 0.042 in
- For Material Thickness - Maximum
- 2 1/2 in
- For Material Width - Maximum
- 10 in
- For Material Thickness - Minimum
- 1 in
- For Material Width - Minimum
- 5 in
- Wire Rope Length
- 11 ft 6 in
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case Production, Blade Width 1 1/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws