Band Saw Blade, 11 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 87031D2B113570

  • Zoro # G7872746


product price:  $57.19
/ea

Key Features

Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87031D2B113570
Zoro #
G7872746
UPC #
082472870312
Country of Origin
United States

Dimensions

Length
11 ft. 8-1/2 in
Width
1/2"
Thickness
0.025"
Overall Length
11 ft 8-1/2 in
Overall Width
1/2 in
Blade Width
1/2 in
Blade Thickness
0.025 in
For Material Thickness
0 in to 1/8 in
Blade Length
11 ft 8-1/2 in
For Material Width
1/4 in to 1/2 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Thickness - Minimum
0 in
For Material Width - Maximum
1/2 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.03 in
For Material Width - Minimum
1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Cutting Edge Style
Variable
Use Case
General/Maintenance
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
Blade Material
Steel
Tip Material
Bi-Metal
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws
Series
Diemaster 2(R)
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 8-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.