Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 47783D2B123910

  • Zoro # G7849567


product price:  $66.35
/ea

Key Features

Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47783D2B123910
Zoro #
G7849567
UPC #
082472477832
Country of Origin
United States

Dimensions

Length
12 ft. 10 in
Width
1/2"
Thickness
0.035"
Overall Length
12 ft 10 in
Overall Width
1/2 in
For Material Width
1/2 in to 3/4 in
Blade Width
1/2 in
Blade Thickness
0.035 in
For Material Thickness
1/8 in
Blade Length
12 ft 10 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Width - Minimum
1/2 in
Overall Thickness
0.04 in
For Material Width - Maximum
3/4 in
For Material Thickness - Maximum
1/8 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Tip Material
Bi-Metal
Blade Material
Steel
Blade Series
Diemaster 2
Primary Material Application
General Purpose Metal Cutting
Cutting Edge Style
Raker
Use Case
General/Maintenance
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Series
Diemaster 2(R)
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.