Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 53332D2B123795
Zoro # G7853347
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 53332D2B123795
- Zoro # G7853347
- UPC # 082472533323
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 5-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 12 ft 5-1/2 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 5-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mini Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Light Duty, 25,000 RPM, 0.2 hp (10D235)
- MILWAUKEE TOOL 1-13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9622)
- MILWAUKEE TOOL 5 7/8 in. 34 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4215)
- WESTWARD 6 7/8 in Crimper F-Type, RG-59, RG-6, RG-11 (13H875)
- LENOX Lenox Classic CTL Bandsaw Blade 13' 2" Long x 1" Wide, 8/12 TPI x 0.035 Thick (85028CLB134015)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (34300D2B31140)
- LENOX Band Saw Blade, 11 ft. 7 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1816272)
- LENOX Band Saw Blade, 8 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87875CLB82690)
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (48528D2B133975)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87902CLB113505)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-10' 0)
- Lenox Band Saw Blades