Band Saw Blade, 12 ft. 6-1/2 in L, 1-1/4" W, 2/3 TPI, Bi-Metal, 0.042" Thick
Mfr # 1806356
Zoro # G7946970
product price:Â $96.79
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
2/3
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1806356
Zoro #
G7946970
UPC #
781303084545
Country of Origin
United States
Dimensions
Length
12 ft. 6-1/2 in
Width
1-1/4"
Thickness
0.042"
Overall Width
1 1/4 in
Overall Length
12 ft 6-1/2 in
Blade Width
1 1/4 in
For Material Thickness
1 in to 2-1/2 in
Blade Thickness
0.042 in
Blade Length
12 ft 6-1/2 in
For Material Width
5 in to 10 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Thickness - Minimum
1 in
For Material Thickness - Maximum
2 1/2 in
Overall Thickness
0.04 in
For Material Width - Maximum
10 in
For Material Width - Minimum
5 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 12 ft 6-1/2 in, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.