Lenox
Band Saw Blade, 13 ft. 6-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7848961
- Mfr #: 44884D2B134130
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$59.13
Subtotal: $59.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #44884D2B134130 Specifications
- Zoro #: G7848961
- Mfr #: 44884D2B134130
- UPC #: 082472448849
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 13 ft. 6-1/2 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Cutting Edge Style: Variable
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 13 ft 6-1/2 in
- For Material Width: 1/2 in to 1 in
- Blade Series: Diemaster 2
- Blade Material: Steel
- For Material Thickness: 1/8 in to 1/4 in
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 6-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #44884D2B134130
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 34988D2B134015
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 82089D2B134115
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 82392D2B134025
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 78128D2B103340
- LENOX Band Saw Blade, 5 ft. 3-5/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1868615
- LENOX Band Saw Blade, 14 ft. 8" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1851987
- LENOX Band Saw Blade, CM 12X1 .035 3 STPTR CM17023CL12000
- LENOX Band Saw Blade, 28 ft. 5-3/8" L 2059988
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 95893D2B103085
- LENOX Band Saw Blade, 18 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1805229
- Lenox Power Saw Blades