Shop LENOX
See all product information
Create Account
Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, Bi-Metal, 0.042" Thick
Mfr # 87933CLB144420
Zoro # G2884217
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Length
14 ft. 6"
Width
1-1/4"
Teeth per Inch
5/8
Thickness
0.042"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87933CLB144420
- Zoro #
- G2884217
- UPC #
- 082472879339
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 14 ft. 6"
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Length
- 14 ft 6 in
- Overall Width
- 1 1/4 in
- For Material Thickness
- 1/4 in to 3/4 in
- For Material Width
- 3/4 in to 2 in
- Blade Width
- 1 1/4 in
- Blade Length
- 14 ft 6 in
- Blade Thickness
- 0.042 in
- Blade Length Group
- 14 ft to 14 ft 11 in
- For Material Width - Minimum
- 3/4 in
- For Material Thickness - Minimum
- 1/4 in
- Overall Thickness
- 0.042 in
- For Material Thickness - Maximum
- 3/4 in
- For Material Width - Maximum
- 2 in
- Wire Rope Length
- 14 ft 6 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 14 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.