Band Saw Blade, 14 ft. 7-1/2 in L, 3/8" W, 10 TPI, Bi-Metal, 0.035" Thick
Mfr # 74097D2B144460
Zoro # G7858168
product price:Â $70.89
/eaKey Features
Width
3/8"
Teeth per Inch
10
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74097D2B144460
Zoro #
G7858168
UPC #
082472740974
Country of Origin
United States
Dimensions
Length
14 ft. 7-1/2 in
Width
3/8"
Thickness
0.035"
Overall Length
14 ft 7-1/2 in
Overall Width
3/8 in
Blade Width
3/8 in
Blade Thickness
0.035 in
For Material Width
1/2 in to 3/4 in
For Material Thickness
1/8 in
Blade Length
14 ft 7-1/2 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Width - Minimum
1/2 in
Overall Thickness
0.04 in
For Material Width - Maximum
3/4 in
For Material Thickness - Maximum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 14 ft 7-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.