Lenox
Band Saw Blade, 15 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Steel
- Mfr # 1834543
- Zoro # G7826957
$82.99
/ea
Subtotal: $82.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 44661D2B72370
- LENOX Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87925CLB134240
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 87883CLB103050
- LENOX Band Saw Blade, 7 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 47659D2B72235
- LENOX Band Saw Blade, 9 ft. 11 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 82801D2B93025
- LENOX Band Saw Blade, 18 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793012
- LENOX Band Saw Blade, 12 ft. 3" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1851243
- LENOX Band Saw Blade, 5 ft. 1-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 15431D2B51560
- LENOX Band Saw Blade, 8 ft. 6-1/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 66571D2B82595
- SUPERCUT 70-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade 381009
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-12' 6
- Lenox Power Saw Blades