Band Saw Blade, 15 ft. 3-7/8 in L, 1-1/2" W, 4/6 TPI, Bi-Metal, 0.050" Thick
Mfr # 1820301
Zoro # G7949789
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2"
Teeth per Inch
4/6
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1820301
Zoro #
G7949789
UPC #
781303107763
Country of Origin
United States
Dimensions
Length
15 ft. 3-7/8 in
Width
1-1/2"
Thickness
0.050"
Overall Width
1 1/2 in
Overall Length
15 ft 3-7/8 in
Blade Length
15 ft 3-7/8 in
Blade Thickness
0.05 in
For Material Thickness
1/4 in to 3/4 in
For Material Width
3/4 in to 2 in
Blade Width
1 1/2 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Width - Maximum
2 in
For Material Width - Minimum
3/4 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
3/4 in
Overall Thickness
0.05 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 15 ft 3-7/8 in, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.