Band Saw Blade, 15 ft. 4" L, 1-1/2" W, 3/4 TPI, Bi-Metal, 0.050" Thick
Mfr # 94887QPB154675
Zoro # G7218671
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2"
Teeth per Inch
3/4
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
94887QPB154675
Zoro #
G7218671
UPC #
082472948875
Country of Origin
United States
Dimensions
Length
15 ft. 4"
Width
1-1/2"
Thickness
0.050"
Overall Length
15 ft 4 in
Overall Width
1 1/2 in
Blade Width
1 1/2 in
For Material Width
2 in to 5 in
Blade Thickness
0.05 in
For Material Thickness
1/2 in to 1 in
Blade Length
15 ft 4 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Width - Minimum
2 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/2 in
Overall Thickness
0.05 in
For Material Width - Maximum
5 in
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case Production, Blade Width 1 1/2 in, Blade Length 15 ft 4 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.