Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, Bi-Metal, 0.042" Thick

  • Mfr # 89590QPB154570

  • Zoro # G6811481


product price:  $95.39
/ea
Free Shipping & Returns

Key Features

Width
1-1/4"
Teeth per Inch
2/3
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89590QPB154570
Zoro #
G6811481
UPC #
082472895902
Country of Origin
United States

Dimensions

Length
15 ft.
Width
1-1/4"
Thickness
0.042"
Overall Length
15 ft
Overall Width
1 1/4 in
For Material Thickness
1 in to 2-1/2 in
Blade Length
15 ft
Blade Width
1 1/4 in
Blade Thickness
0.042 in
For Material Width
5 in to 10 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Thickness - Minimum
1 in
For Material Width - Minimum
5 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Maximum
10 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
QXP
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Cutting Edge Style
Variable
Blade Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Use Case
Production
Primary Material Application
Steel & Steel Alloys
Blade Series
QXP
Tip Material
Bi-Metal
Blade Type
Bi-Metal, QXP
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Series
QXP(TM)

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.