Shop LENOX
See all product information
Create Account
Band Saw Blade, 17 ft. 6 in L, 2" W, 2/3 TPI, Bi-Metal, 0.063" Thick
Mfr # 1820438
Zoro # G7949831
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Teeth per Inch
2/3
Thickness
0.063"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1820438
- Zoro #
- G7949831
- UPC #
- 781303107640
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 2/3
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Classic Pro
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Application
- Metal Cutting
- Blade Series
- Classic Pro
- Materials Cut
- Aluminum, Carbon Steel, Stainless Steel
- Use Case
- Production
- Blade Material
- Steel
- Tip Material
- Bi-Metal
- Cutting Edge Style
- Variable
- Primary Material Application
- General Purpose Metal Cutting
- For Workpiece Material
- Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- Series
- Classic Pro(TM)
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 17 ft 6 in, Blade Thickness 0.063 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws