Lenox
Band Saw Blade, 19 ft. 9 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel, Classic Pro Series
Mfr # 1793078
Zoro # G7945275
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 3/4
- Thickness 0.042"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L 79639CLB123810
- LENOX Band Saw Blade, 15 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 78901D2B154650
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52338D2B72350
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793089
- LENOX Band Saw Blade, 5 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 66716D2B51765
- LENOX Saw Blade .035X3/4X79 46Tp, 3/4" W, 0.035" Thick 86690LPB72360
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 78260D2B92900
- LENOX Band Saw Blade, 22 ft. L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1809491
- LENOX Band Saw Blade, 6 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 47739D2B62085
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series 27680RPB134115
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 459005
- Lenox Power Saw Blades