Shop LENOX
See all product information
Create Account
Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, Bi-Metal, 0.035" Thick
Mfr # 28263RPB195790
Zoro # G4937335
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Length
19 ft
Width
1-1/2"
Teeth per Inch
3/4
Thickness
0.035"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28263RPB195790
- Zoro #
- G4937335
- UPC #
- 082472282634
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 3/4
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- QXP
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Application
- Structural Shapes
- Materials Cut
- Carbon Steel
- Blade Series
- Rx+
- Primary Material Application
- Structural Shapes
- Blade Material
- Bi-Metal
- Use Case
- General/Maintenance
- Cutting Edge Style
- Variable
- Tip Material
- Bi-Metal
- For Workpiece Material
- Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Series
- RX+
- Compatible Product Type
- Band Saws
- Product Type
- Band Saw Blade
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Tool Brand Lenox, Blade Series Rx+, Use Case General/Maintenance, Blade Width 1 1/2 in, Blade Length 19 ft, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.