Lenox
Band Saw Blade, 5 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7877646
- Mfr #: 94997D2B51585
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 2 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$31.19
Subtotal: $31.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #94997D2B51585 Specifications
- Zoro #: G7877646
- Mfr #: 94997D2B51585
- UPC #: 082472949971
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 2 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Series: Diemaster 2
- Blade Length: 62 in
- Blade Material: Steel
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 0 in to 1/4 in
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Blade Width: 1/4 in
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 62 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #94997D2B51585
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1766419
- LENOX Band Saw Blade, 12 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852207
- LENOX Band Saw Blade, 15 ft. 8-3/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1842913
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 92060D2B72425
- LENOX Band Saw Blade, 6 ft. 4-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1778968
- LENOX Band Saw Blade, 16 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 85084D2B165030
- LENOX Band Saw Blade, 14 ft. 8" L, 1/2" W NE11064CL14667
- LENOX Band Saw Blade, 2" x 0.63mm, 1.4-2 TPI MWP-10-A-LENOX 1963652
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- LENOX Band Saw Blade, 18 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 87099D2B185640
- SUPERCUT 150-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 537802
- Lenox Power Saw Blades