Lenox
Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7949448
- Mfr #: 1819430
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$54.29
Subtotal: $54.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1819430
- Zoro #G7949448
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 8-1/2 in |
Width | 1" |
For Material Width | 3/4 in to 2 in |
Blade Length | 104-1/2 in |
Blade Width | 1 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 5/8 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Classic Pro |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
Use Case | Production |
Cutting Edge Style | Variable |
For Material Thickness | 1/4 in to 3/4 in |
Tip Material | Bi-Metal |
Blade Thickness | 0.035 in |
Blade Material | Steel |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 104-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1819430
Explore more
- LENOX Band Saw Blade, 10 ft. 9-7/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1858874
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1821760
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792748
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80245D2B103050
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 81328D2B123950
- LENOX Band Saw Blade, 22 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1811867
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 80081D2B123910
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 19781D2B72390
- LENOX Band Saw Blade, 18 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 44820D2B185485
- SUPERCUT 162.5-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 202052
- STARRETT Band Saw Blade, 14 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-14-06
- Lenox Power Saw Blades