Band Saw Blade, 9 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, Bi-Metal, 0.025" Thick
Mfr # 35993D2B92985
Zoro # G7847640
product price:Â $51.69
/eaKey Features
Length
9 ft. 9-1/2 in
Width
1/4"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35993D2B92985
Zoro #
G7847640
UPC #
082472359930
Country of Origin
United States
Dimensions
Length
9 ft. 9-1/2 in
Width
1/4"
Thickness
0.025"
Overall Length
9 ft 9-1/2 in
Overall Width
1/4 in
Blade Length
117-1/2 in
For Material Thickness
0 in to 1/8 in
Blade Width
1/4 in
For Material Width
0 in to 1/4 in
Blade Thickness
0.025 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
For Material Width - Maximum
1/4 in
For Material Thickness - Minimum
0 in
For Material Width - Minimum
0 in
Overall Thickness
0.03 in
For Material Thickness - Maximum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 117-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.