Shop LENOX
Create Account
BandSawBlade, CL 12ft 6in1/4 .042 6/10VVR
Mfr # 87914CLB123810
Zoro # G423558529
product price:Â
$
91.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87914CLB123810
- Zoro #
- G423558529
- UPC #
- 082472879148
- Country of Origin
- United States
- Item
- BandSawBlade,CL 12ft 6in1/4 .042 6/10VVR
Description
BandSawBlade,CL 12ft 6in1/4 .042 6/10VVR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.