Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2
- Zoro #
- G5157187
- UPC #
- 082472222111
- Country of Origin
- China
- Item
- Hand Notcher
- Number of Pieces
- 1
- Material
- Stainless Steel
- Cutting Action
- 30 Degrees V-Notch
- Handle Color
- Blue, White
- Features
- Comfortable Grips
- Safety Latch
- Yes
- Metal Gauge
- 18 Sheet Metal, 22 SS
- Handle Design
- Overmolded
- Spring Assist Handle
- Yes
- Material Application
- Metal
- Handle Style
- Over Molded
- Handle Material
- Steel
- Cutting Direction
- V-Notch
- Notch Angle
- 30 Degrees
- Notch Shape
- V-Notch
Dimensions
- Overall Length
- 9 1/2 in
- Cutting Length
- 1 in
- Jaw Width
- 3/4 in
- Jaw Depth
- 1 in
- Notch Depth
- 1 in
- Maximum Sheet Thickness
- 18 ga
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
- Fits Chest Size
- Comfortable Grips
Description
This LENOX N2 Hand Notcher is the tool you need to cut sharp, clean angles. Featuring comfortable grips and reinforced chrome silicone valve-quality wire, this hand notcher will last a lifetime. It has an overall length of 9 1/4 in., with a cutting length of 1 in. This 18 sheet metal and 22 SS product has a 30 degrees V-notch. The stainless steel hand notcher has jaw width and depth of 3/4 in. and 1 in. respectively. The LENOX N2 Hand Notcher is the versatile tool that will make your job easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.