Shop LENOX
See all product information
Create Account
Hole Saw, Diameter:2.75", Carbide Tipped
Mfr # LXAH42342
Zoro # G800722994
product price:Â
$
44.39
/ea
Key Features
Primary Saw Application
Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
Tooth Material
Carbide Tipped
Max. Cutting Depth
2 7/16 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXAH42342
- Zoro #
- G800722994
- UPC #
- 885911654210
- Country of Origin
- United States
- Primary Saw Application
- Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
- Tooth Material
- Carbide Tipped
- Arbor Design
- Arbor Not Included
- Materials Cut
- Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
- Impact Rated
- Not Impact Rated
- Item
- Hole Saw
- Number of Teeth (Hole Cutters Only)
- 3
- Primary Material Application
- General Purpose
- For Workpiece Material
- Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 3/4 in, Teeth per Inch Not Applicable, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 1/4 in, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.