Shop LENOX
See all product information
Create Account
Hole Saw, Diameter:3 5/8", Carbide Tipped
Mfr # LXAH4358
Zoro # G500723000
product price:Â
$
54.59
/ea
Key Features
Primary Saw Application
Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
Tooth Material
Carbide Tipped
Max. Cutting Depth
2 7/16 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXAH4358
- Zoro #
- G500723000
- UPC #
- 885911654258
- Country of Origin
- United States
- Primary Saw Application
- Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
- Tooth Material
- Carbide Tipped
- Arbor Design
- Arbor Not Included
- Item
- Hole Saw
- Primary Material Application
- General Purpose
- Number of Teeth (Hole Cutters Only)
- 3
- Impact Rated
- Not Impact Rated
- Materials Cut
- Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
- For Workpiece Material
- Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 5/8 in, Teeth per Inch Not Applicable, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 1/4 in, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L