Shop LENOX
See all product information
Create Account
Hole Saw, Diameter:1 1/8", Carbide Tipped
Mfr # LXAH3118
Zoro # G3190438
product price:Â
$
17.85
/ea
Key Features
Primary Saw Application
General Purpose, Metal, Plastic, Wood
Tooth Material
Carbide Tipped
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXAH3118
- Zoro #
- G3190438
- UPC #
- 885911629591
- Country of Origin
- United States
- Primary Saw Application
- General Purpose, Metal, Plastic, Wood
- Tooth Material
- Carbide Tipped
- Arbor Design
- Arbor Not Included
- Teeth per Inch
- 3
- Impact Rated
- Not Impact Rated
- Number of Pieces
- 1
- Item
- Hole Saw
- Primary Material Application
- Steel
- Number of Hole Saws
- 1
- Materials Cut
- General Purpose, Metal, Plastic, Wood
- Number of Teeth (Hole Cutters Only)
- 3
- For Workpiece Material
- General Purpose, Metal, Plastic, Wood
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/8 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20