Shop LENOX
See all product information
Create Account
Hole Saw, Diameter:2", Carbide Tipped
Mfr # LXAH32
Zoro # G3190657
product price:Â
$
23.65
/ea
Key Features
Primary Saw Application
General Purpose, Metal, Plastic, Wood
Tooth Material
Carbide Tipped
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXAH32
- Zoro #
- G3190657
- UPC #
- 885911643535
- Country of Origin
- United States
Dimensions
- Max. Cutting Depth
- 1 7/8 in
- Thread Size
- 5/8"-18
- Saw Dia.
- 2"
- Hole Saw Sizes (Hole Saws)
- 2"
- Cutting Depth - Maximum
- 1 7/8 in
- Overall Diameter
- 2 in
Details
- Primary Saw Application
- General Purpose, Metal, Plastic, Wood
- Tooth Material
- Carbide Tipped
- Arbor Design
- Arbor Not Included
- Teeth per Inch
- 3
- Item
- Hole Saw
- Impact Rated
- Not Impact Rated
- Number of Pieces
- 1
- Primary Material Application
- Steel
- Number of Hole Saws
- 1
- Materials Cut
- General Purpose, Metal, Plastic, Wood
- Number of Teeth (Hole Cutters Only)
- 6
- For Workpiece Material
- General Purpose, Metal, Plastic, Wood
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.