Lenox
Hole Saw
Mfr # LXAH3212
Zoro # G3190270
original price: $25.59
9% off
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 2-1/2" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Number of Pieces | 1 |
Item | Hole Saw |
Impact Rated | No |
Primary Material Application | Steel |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Hole Saws | 1 |
Number of Teeth (Hole Cutters Only) | 8 |
Shop By | Hot Buys |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 1/2 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" C-Cutter Attachment w/ RUST GUARD Plating (48-53-2789)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic (GNH5-HEX5S2----)
- GEARWRENCH 1" 90-Tooth 12 Point Ratcheting Combination Wrench (86953)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- LENOX Hole Saw (LXAH3512)
- LENOX Hole Saw (LXAH3358)
- LENOX Hole Saw (LXAH3114)
- LENOX Hole Saw, General Purpose, 1-3/4" dia. (LXAH4134)
- LENOX Hole Saw, Bi-Metal, Dia 2-3/4" (3004444L)
- LENOX Hole Saw, General Purpose, 2-1/4" dia. (LXAH42141)
- BOSCH BIM STP Holesaw US 3-3/4In (HB375)
- Lenox Hole Saws