Shop LENOX
See all product information
Create Account
Hole Saw, Diameter:3/4", Carbide Tipped
Mfr # LXAH334
Zoro # G3190331
product price:Â
$
17.69
/ea
Key Features
Primary Saw Application
Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
Tooth Material
Carbide Tipped
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXAH334
- Zoro #
- G3190331
- UPC #
- 885911629560
- Country of Origin
- United States
Dimensions
- Max. Cutting Depth
- 1 7/8 in
- Thread Size
- 5/8"-18
- Saw Dia.
- 3/4"
- Hole Saw Sizes (Hole Saws)
- 3/4"
- Overall Diameter
- 3/4 in
- Cutting Depth - Maximum
- 1 7/8 in
Details
- Primary Saw Application
- Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood
- Tooth Material
- Carbide Tipped
- Arbor Design
- Arbor Not Included
- Teeth per Inch
- 3
- Item
- Hole Saw
- Impact Rated
- Not Impact Rated
- Number of Pieces
- 1
- Materials Cut
- General Purpose, Metal, Plastic, Wood
- Primary Material Application
- Steel
- Number of Hole Saws
- 1
- Number of Teeth (Hole Cutters Only)
- 2
- For Workpiece Material
- General Purpose, Metal, Plastic, Wood
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 3/4 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 2, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18