Shop LENOX
See all product information
Create Account
Diamond 1/4 in. Diamond Grit One Piece Hole Saw 1 pc
Mfr # 121074DGDS
Zoro # G4629560
product price:
$
19.69
/ea
Key Features
Tooth Material
Diamond Grit
Length
1.9 in
Width
0.4 in
Height (in)
6.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121074DGDS
- Zoro #
- G4629560
- UPC #
- 82472121070
- Country of Origin
- United Kingdom
- Tooth Material
- Diamond Grit
- Item
- Hole Saws
Description
Lenox One Piece Diamond Hole Saws are long lasting, fast, and easy cutting.
- • Each LENOX hole saw has a continuous, brazed edge that lasts longer in tile and stone
- • The diamond-tip hole saw uses a low-torque design that requires little pressure for fast cutting
- • An over-sized slot in the LENOX hole saw allows for easy plug removal
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.