This item is Discontinued.

Lenox Pilot Drill Bit, Dia:0.25", L:3.75 LXAH93341PB

This item is Discontinued.

Lenox

Pilot Drill Bit, Dia:0.25", L:3.75 (Discontinued)

Mfr # LXAH93341PB
Zoro # G600829787
UPC # 885911653770
Country of Origin Czechia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LXAH93341PB
Zoro #
G600829787
UPC #
885911653770
Country of Origin
Czechia
Item
Pilot Drill Bit
Material
Carbide
Pilot Bit Material
Carbide
Pilot Bit Shank Style
Tri-Lobe
For Use On
Brick, Concrete, Fiber Cement, Nail Embedded Wood, Wood
For Use With
LENOX Multi-Material Hole Saws
Pilot Bit Material
Carbide
For Workpiece Material
Brick, Concrete, Fiber Cement, Nail-Embedded Wood, Wood
Compatible Product Type
LENOX Multi-Material Hole Saws

Description

Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Tri-Lobe, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 3 3/4 in, Pilot Bit Material Carbide, For Use On Brick, Concrete, Fiber Cement, Nail Embedded Wood, Wood, Fits Hole Saw Dia. - Imperial 1 3/8 in to 6 1/4 in

Ratings & reviews