This item is Discontinued.
This item is Discontinued.
Pilot Drill Bit, Dia:0.25", L:3.75 (Discontinued)
Mfr #
LXAH93342PB
Zoro #
G300829841
UPC # 885911653923
Country of Origin United States
Category Pilot Point Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXAH93342PB
- Zoro #
- G300829841
- UPC #
- 885911653923
- Country of Origin
- United States
- Item
- Pilot Drill Bit
- Material
- High Carbon Steel
- Pilot Bit Material
- High Carbon Steel
- For Use On
- Wood
- For Use With
- LENOX Multi-Material Hole Saws
- Pilot Bit Shank Style
- Single Flat
- Pilot Bit Material
- High Carbon Steel
- Compatible Product Type
- LENOX Multi-Material Hole Saws
- For Workpiece Material
- Wood
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 3 3/4 in, Pilot Bit Material High Carbon Steel, For Use On Wood, Fits Hole Saw Dia. - Imperial 1 3/8 in to 6 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.