Shop LENOX

8 in x 10 TPI Reciprocating Saw Blade Combo Pack, LENOX

  • Mfr # 22753OSB810R
  • Zoro # G202450273

product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Length
8 in
Material
Bi-Metal
Height
0.05 in
Gauge
0.035
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22753OSB810R
Zoro #
G202450273
UPC #
-
Country of Origin
United States
Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10
Material
Bi-Metal
Gauge
0.035
Tooth Form
STDPOS
Tooth Pattern
Trip

Dimensions

Length
8 in
Height
0.05 in
Blade Width
1 in

Description

Recip Saw Blade,TPI 10,50 UNT,PK4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.