Shop LENOX
See all product information
Create Account
Hand Seamer, Straight Handle Orientation
Mfr # LXHT14350
Zoro # G909020267
product price:Â
$
46.89
/ea
Key Features
Jaw Depth
1 1/2 in
Number of Pieces
1
Jaw Width
3 1/4 in
Stainless Steel Gauge - Maximum
22 ga
Includes Tong
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXHT14350
- Zoro #
- G909020267
- UPC #
- 885911783514
- Country of Origin
- China
Dimensions
- Jaw Depth
- 1 1/2 in
- Jaw Width
- 3 1/4 in
- Depth Marking
- 1/4 in Increments
Details
- Item
- Hand Seamer
- Number of Pieces
- 1
- Stainless Steel Gauge - Maximum
- 22 ga
- Includes Tong
- No
- Grip Style
- Standard Cushion
- Galvanized Steel Gauge - Maximum
- 22 ga
- Mild Steel Gauge - Maximum
- 22 ga
- Aluminum Gauge - Maximum
- 18 ga
- Includes Safety Latch
- Yes
- Handle Orientation
- Straight
Description
Hand Seamer, Handle Orientation Straight, Includes Tong No, Grip Style Standard Cushion, Includes Safety Latch Yes, Jaw Width 3 1/4 in, Jaw Depth 1 1/2 in, Depth Marking 1/4 in Increments, Mild Steel Gauge - Maximum 22 ga, Galvanized Steel Gauge - Maximum 22 ga, Stainless Steel Gauge - Maximum 22 ga, Aluminum Gauge - Maximum 18 ga, Number of Pieces 1