Shop LENZE
Create Account
Servo Drive, 9300 Series, 0.37 kW, 320-528VAC (3-phase)
- Mfr # EVF9321-EVV004
- Zoro # G023561677
product price:Â
$
3,993.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVF9321-EVV004
- Zoro #
- G023561677
- UPC #
- -
- Country of Origin
- Germany
Description
The EVF9321-EVV004 is a Lenze 9300 series vector frequency inverter designed for precise motor speed and torque control in industrial automation systems. It provides efficient and stable performance for light-duty motor applications. Its compact design allows easy installation in control cabinets and automation panels. Specifications: -Model: EVF9321-EVV004 -Series: 9300 Series -Type: Vector Frequency Inverter / Drive -Input Voltage: 320-528 V AC (3-phase) -Output Power: 0.37 kW -Output Current: 1.5 A -Frequency Range: 0-600 Hz -Control Method: Sensorless Vector / V/f Control -Protection Class: IP20 -Mounting Type: Panel Mount -Application: Motor Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.