Servo Drive, 9300 Series, 0.75 kW, 400-480VAC (3-phase)
- Mfr # EVS9322-ETV004
- Zoro # G623561664
product price:Â
$
6,691.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9322-ETV004
- Zoro #
- G623561664
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9322-ETV004 is a Lenze 9300 series servo controller with integrated PLC functionality, designed for precise motion control in industrial automation systems. It enables accurate speed, position, and torque control along with advanced synchronization features. Its compact modular design ensures reliable performance in small to medium automation applications. Specifications: -Model: EVS9322-ETV004 -Series: 9300 Series -Type: Servo Controller / Servo PLC -Technology: Servo PLC (integrated control logic) -Input Voltage: 400-480 V AC (3-phase) -Output Power: 0.75 kW -Output Frequency: 0-599 Hz -Control Functions: Speed, position, and torque control -Communication: Supports industrial fieldbus integration -Variant: V004 (with safe standstill function) -Protection Class: IP20 -Cooling: Integrated fan cooling -Mounting Type: Panel Mount (Built-in Unit) -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.