Shop LENZE

Servo Drive

  • Mfr # E82EV551K2C
  • Zoro # G323561681

product price: 
$
2,003.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E82EV551K2C
Zoro #
G323561681
UPC #
-
Country of Origin
Germany

Description

The E82EV551K2C is a Lenze 8200 Vector frequency inverter designed for precise motor speed and torque control in industrial automation systems. It delivers reliable vector control performance with compact design, suitable for low to medium power applications. Specifications: -Model: E82EV551K2C -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 230 V AC (Single Phase / Three Phase compatible) -Input Frequency: 50-60 Hz -Output Power: 0.55 kW (0.75 HP) -Rated Output Current: 3 A -Control Method: Vector Control / V/f Control -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Cooling Method: Forced Air Cooling -Dimensions: 60 x 180 x 140 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.