Servo Drive

  • Mfr # EVF9328-EV
  • Zoro # G623561756
product price: 
$
10,121.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVF9328-EV
Zoro #
G623561756
UPC #
-
Country of Origin
Germany

Description

The EVF9328-EV is a high-power vector frequency inverter from the Lenze 9300 series designed for precise motor speed and torque control in industrial automation systems. It is suitable for heavy-duty applications requiring stable and efficient motor operation. Its robust design ensures reliable performance in continuous industrial environments. Specifications: -Model: EVF9328-EV -Series: 9300 Series -Type: Vector Frequency Inverter / Drive -Control Method: Vector Control (V/f & Sensorless Vector) -Input Voltage: 320-440 V AC (3-phase) -Output Power: 22 kW (400 V) / up to 30 kW (480 V class) -Motor Power Rating: -40 HP -Output Frequency: 0-600 Hz -Rated Current: -50 A (with filter/choke) -Apparent Power: up to -39.5 kVA -Power Loss: -610 W -DC Supply Option: 460-620 V DC -Mounting Type: Panel / Back Panel Mount -Protection Class: IP20 -Application: Motor Control / Industrial Automation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews