
Lenox 3 Seat Tandem Seating W/ No Center Arms, 64.5 in W 24.5 in L 32 in H
Mfr # LS3101
Zoro # G110391095
product price:Â $1,150.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Width
64.5 in
Overall Depth
24.5 in
Series
Lenox
Seat Height
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LS3101
Zoro #
G110391095
UPC #
196627288829
Country of Origin
United States
Dimensions
Overall Height
32 in
Overall Width
64.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Arm Height
25.5 in
Details
Item
3 Seat Tandem Seating W/ No Center Arms
Color
Nebbiolo
Series
Lenox
Weight Capacity
300 lb
Frame Color
Silver
Upholstery Color
Burgundy
Description
The Lenox Steel 3 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.