Stone (Beige) Seat, 2 Seat Sofa, 43.5 W 24.5 L 32 H, Linette Vinyl Seat, Lenox Steel Series

  • Mfr # LS2101

  • Zoro # G4579781


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Stone (Beige)
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
43.5
Overall Depth
24.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS2101
Zoro #
G4579781
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
43.5
Overall Depth
24.5
Depth
24.5
Seat Height
18.5
Overall Length
43.5 in.
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Inside Depth
17
Arm Height (from Floor)
25.5
Inside Width
41
Inside Height
16

Details

Item
2 Seat Sofa
Seat Color
Stone (Beige)
Seat Material
Linette Vinyl
Back Color
Stone
Back Material
Vinyl
Frame Material
Steel
Color
Beige
Series
Lenox Steel
Office Chair Style
2 Seat Sofa
Material
Vinyl
Frame Color
Black
Weight Capacity
300 lb.
Application
Designed for high use reception area and lounge applications
Weight
44 lb.
Shipping Weight
48
Group
Antimicrobial Vinyl Group
Shipping Volume
10.1
Carton Quantity
1
Style
Sofa

Description

The Lenox Steel 2 seat sofa with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.