This item is Discontinued.

Levelguard Sensor, Piggyback, 120VAC Z24800A1Z

This item is Discontinued.

Levelguard

Sensor, Piggyback, 120VAC (Discontinued)

Mfr # Z24800A1Z
Zoro # G4555932
UPC # 816073010149
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z24800A1Z
Zoro #
G4555932
UPC #
816073010149
Country of Origin
Mexico

Dimensions

Length
117.5"
Overall Length (In.)
117.5
Tether Length Min.-Max.
8" to 10"
Width
2.45"
Height
10"
Float Switch Cord Length
9 ft.
Float Dia.
2 3/8 in
Float Length
10 1/8 in
Maximum Tether Length
10 in
Cord Length
9 ft
Minimum Tether Length
8 in
Float Diameter
2 3/8 in
Tether Length - Maximum
10 in
Tether Length - Minimum
8 in

Details

Voltage
115VAC
Item
Float Switch
Amps
12 A
Mounts
Vertical
Control Range
10"
Float Switch Float Material
ABS
Float Switch Off Point
Adjustable
Teather/Solid State
Solid State
Includes
UL Recognized
Float Switch Type
Solid State
Max. Liquid Temp.
122 Degrees F
Operation
Electronic
Connection
Plug
Type
Solid State
Float Switch On Point
Adjustable
HP @ 1 Phase - 115V
0.5
Agency Compliance
UL
Body Material
ABS Plastic
Float Switch Contact Form
Normally Open
Wire Gauge
14
For Use With
1/2 hp And Under Submersible Sump Pumps, 120 V, 60hz, Single Phase Only
Electrical Connection - Pumps
Plug
VA Rating
1440
Max. Wattage
1176
Pumping Range Min./Max.
6 to 10
Electrical Connection (Pumps)
Plug
Turns Off At
0"
Standards
UL Listed
Float Material
ABS
Contact Form
Normally Open
Rated Voltage
120V AC
Electrical Connection
Piggyback
Switch Actuation
Sensor
Off Point
Adjustable
On Point
Adjustable
Contact Default
Normally Open
Liquid Temperature - Maximum
122 Degrees F

Description

Float Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.