This item is Discontinued.

Levelguard Sensor, Piggyback, 120VAC Z24801A1Z

This item is Discontinued.

Levelguard

Sensor, Piggyback, 120VAC (Discontinued)

Mfr # Z24801A1Z
Zoro # G4551233
UPC # 816073010163
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z24801A1Z
Zoro #
G4551233
UPC #
816073010163
Country of Origin
Mexico

Dimensions

Width
2.45"
Tether Length Min.-Max.
8" to 10"
Overall Length (In.)
183
Length
183"
Height
10"
Float Switch Cord Length
15 ft.
Float Length
10 1/8 in
Float Dia.
2 3/8 in
Maximum Tether Length
10 in
Minimum Tether Length
8 in
Cord Length
15 ft
Tether Length - Minimum
8 in
Tether Length - Maximum
10 in
Float Diameter
2 3/8 in

Details

Voltage
115VAC
Item
Float Switch
Amps
12 A
Float Switch Float Material
ABS
Agency Compliance
UL
Float Switch Off Point
Adjustable
Max. Liquid Temp.
122 Degrees F
Turns Off At
0"
Mounts
Vertical
Body Material
ABS Plastic
Operation
Electronic
Float Switch Type
Solid State
For Use With
1/2 hp And Under Submersible Sump Pumps, 120 V, 60hz, Single Phase Only
Control Range
10"
HP @ 1 Phase - 115V
0.5
Type
Solid State
Float Switch Contact Form
Normally Open
Float Switch On Point
Adjustable
Teather/Solid State
Solid State
Connection
Plug
Electrical Connection - Pumps
Plug
Electrical Connection (Pumps)
Plug
VA Rating
1440
Max. Wattage
1176
Includes
UL Recognized
Wire Gauge
14
Pumping Range Min./Max.
6 to 10
Contact Form
Normally Open
Standards
UL Listed
Float Material
ABS
Switch Actuation
Sensor
Rated Voltage
120V AC
Electrical Connection
Piggyback
On Point
Adjustable
Contact Default
Normally Open
Off Point
Adjustable
Liquid Temperature - Maximum
122 Degrees F

Description

Float Switch

Ratings & reviews